missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Laureth-12 Paste for EnviroCheck™ Capsule Elution
Click to view available options
Quantity:
50 g
Unit Size:
Each
Description
- Not approved for use in medical, clinical, surgical or other patient applications
Spécification
Spécification
| For Use With (Equipment) | EnviroCheck™ Capsule Elution |
| Includes | 5 g Bottle |
| Quantity | 50 g |
| Sterility | Non-sterile |
Sécurité et traitement
Identifiant produit
- Laureth-12 Paste
- Danger
- ACUTE AQUATIC Acute 1
- Serious eye damage/eye irritation Category 1
- Skin corrosion/irritation Category 2
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- H400-Very toxic to aquatic life.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P264-Wash hands thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Alcohols, C12-16, ethoxylated
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu