missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ LB Medium, Lennox, Large Capsules

Product Code. 11323249 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
1000 g
5000 g
Unit Size:
1kg
5kg
Product Code. Quantity unitSize
11323249 1000 g 1kg
11353249 5000 g 5kg
2 options
This item is not returnable. View return policy

Product Code. 11323249

Brand: MP Biomedicals™ 113002136

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Formulations for the E. coli growth media known as LB Medium typically contain 10g of tryptone and 5g of yeast extract per liter; Lennox LB Medium also contains 5g NaCl per liter

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Molecular Biology Certified™ FDA
Content And Storage 15°C to 30°C
Form Dehydrated
Grade Molecular biology
Product Type Microbiology Media
Formulation Tryptone 10g/L, Yeast extract 5g/L, NaCl 5g/L
For Use With (Application) For growth of Escherichia coli and certified for plasmid and other bacterial cultures in liquid medium
Quantity 1000 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.