missing translation for 'onlineSavingsMsg'
Learn More
Learn More
behr Labor-Technik™ LDPE, Canister White, With Tap
Description
- Simple transport of the behrotest&tradecanister
- Space-saving injected handle
- Easy removal of liquids
- Very easy removal with the welded behrotest&tradetap
- Practical dimensions
- Space-saving storage
- Translucent canister
- The liquid level directly in view
- Individually packed canisters
- Protection against damage and soiling
- Individually packed canisters
- The liquid level directly in view
- Translucent canister
- Space-saving storage
- Practical dimensions
- Very easy removal with the welded behrotest&tradetap
- Easy removal of liquids
- Space-saving injected handle
Specifications
Specifications
| Capacity (English) | 6.6 gal. |
| Capacity (Metric) | 25 L |
| Color | White (Translucent) |
| Description | Canister, white translucent, with tap, 25 L |
| Dimensions (L x W x H) | 350 x 240 x 470 mm |
| Height (Metric) | 470 mm |
| Includes | Welded Hahn |
| Length (Metric) | 350 mm |
| Material | LDPE |
| Product Type | Canister |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?