missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE Narrow-Necked Bottle
Buerkle™ LDPE Narrow-Necked Bottle for storing, packing, lab, taking samples, sampling and transport of liquids.
Brand: Buerkle™ 0302-0200
Additional Details : Weight : 0.03000kg
Description
- Universal bottles for storing, packing, lab, taking samples, sampling and transport of liquids.
- With screw cap
Specifications
Yes | |
Screw Cap | |
134 mm | |
Round | |
200 mL | |
13mm | |
LDPE | |
Yes | |
18mm |
LDPE | |
134 mm | |
Narrow | |
No | |
Transparent | |
Suitable For Use With Foodstuff | |
1 | |
Bottle | |
Transparent |