missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ LDPE Wash Bottle with Imprint
Click to view available options
Capacity:
250 mL
500 mL
Description
- Narrow/wide-mouth bottles
- Transparent
- Screw cap and spray tube from PP
- Imprinted with Distilled Water in German, English, French and Spanish
- Precise spray jet and optimised medium backflow through the continuous and finely drawn tip of the spray tube
Specifications
Capacity | 500 mL |
Closure Material | Polypropylene |
Closure Type | Screw Cap |
Diameter (Metric) | 74 mm |
Height (Metric) | 180 mm |
Color | Transparent |
Includes | Screw cap and spray tube |
Material | LDPE |
Thread Size (Metric) | GL 25 |
Closure Included | Yes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'