missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Left Access Port (10 mm)
For Use With: BINDER units Series FD
Brand: BINDER™ 8012-1276
366.70 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Additional Details : Weight : 1.90000kg
Description
- For use on left
- Includes silicone plug
- For use with a wide range of BINDER™ incubators and chambers
Specifications
Access port with silicone plug - 10 mm, left | |
Access Port | |
Silicone Plug |
BINDER Chambers Series FD | |
Left | |
10 mm |