missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ LFKV 3913 Model Laboratory Refrigerator
Shop All Liebherr Products
Click to view available options
Capacity (Metric):
360 L
Unit Size:
Each
Description
- Stainless steel refrigerator
- Double-glazed door with interchangeable hinges
- Ergonomic handle
- Optical and acoustical warning signal
- Electronic control system
- External digital temperature display
Specifications
Specifications
| Type | Laboratory Refrigerator |
| Capacity (Metric) | 360 L |
| Color | White |
| Control Type | Electronic |
| Model | LFKV 3913 |
| Depth (Metric) Exterior | 60 cm |
| Height (Metric) Exterior | 61.5 cm |
| Width (Metric) Exterior | 184 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction