missing translation for 'onlineSavingsMsg'
Learn More

Biochrom Libra S21 Visible Spectrophotometer

The Biochrom Libra S21 is a simple-to-use instrument with advanced performance, incorporating Xenon lamp technology for longer source lifetime and lower maintenance costs. A further benefit of this design is reference beam optical noise compensation to improve signal to background measurements.

Brand:  Biochrom 80-2115-25

Additional Details : Weight : 13.00000kg

Product Code. 15384618

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.


Description

Description

  • Split Beam (RBC) Visible spectrophotometer covering 325-1100nm (<3nm bandwidth)
  • PTR Xenon lamp technology saves running costs
  • Wide range of accessories
  • Instrument Performance Validation (IPV) facility
  • 8-position sample changer
Specifications

Specifications

CE
Reference Beam Compensation
37 x 51 x 23 cm
Xenon
UV-Vis Spectrophotometer
90/265 V, 50/60 Hz, 80 VA
±0.5% or ±0.003 A to 3 A (at 546 nm)
0.5% of absorbance value
<0.05%T (at 340 nm)
1 nm
29 lb.
Libra S21 Visible Spectrophotometer
Graphic LCD
English, French, German, Spanish, Italian, Russian
<3 nm
325 to 1100 nm
IQ/OQ available, 21 CFR part 11 software
-3.000 to 3.000 A, 0.01 to 99999 conc. Units, 0.1 to 200%T
Serial, External via Export, Chart Recorder
1 Year
0.5 nm
13 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

For research use only