missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Lids
Lids PTFE, tight-closing
19.23€ - 210.72€
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Disposable | Reusable |
| Certifications/Compliance | FDA |
| Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
|
10296971
|
BOLA
H927-07 |
60 mm |
25.20€ 19.23€ / Each Save 5.97€ 23% Off |
Estimated Shipment: 19-12-2025
Log in to see stock. |
|||||
|
10104451
|
BOLA
H927-08 |
66 mm |
36.75€
Each |
Estimated Shipment: 19-12-2025
Log in to see stock. |
|||||
|
10290092
|
BOLA
H927-09 |
82 mm |
26.25€ 22.42€ / Each Save 3.83€ 14% Off |
Estimated Shipment: 06-01-2026
Log in to see stock. |
|||||
|
10076841
|
BOLA
H927-13 |
125 mm |
140.70€ 122.98€ / Each Save 17.72€ 12% Off |
Estimated Shipment: 19-12-2025
Log in to see stock. |
|||||
|
10504022
|
BOLA
H927-14 |
166 mm |
138.60€ 119.61€ / Each Save 18.99€ 13% Off |
Estimated Shipment: 26-11-2025
Log in to see stock. |
|||||
|
10737342
|
BOLA
H927-15 |
185 mm |
248.85€ 210.72€ / Each Save 38.13€ 15% Off |
Estimated Shipment: 19-12-2025
Log in to see stock. |
|||||
Description
Lid with centering shoulder.
Specifications
| Autoclavable | |
| Reusable | |
| FDA |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title