missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Light 1024 Shoes
Special lining with silver ions absorbs resperation. Includes lightweight PU-sole with high slip resistance.
74.75€
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRA |
---|---|
Color | Black |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15676637
|
Abeba™
1024/35 |
35 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15686637
|
Abeba™
1024/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15696637
|
Abeba™
1024/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15606647
|
Abeba™
1024/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15616647
|
Abeba™
1024/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15626647
|
Abeba™
1024/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15636647
|
Abeba™
1024/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15646647
|
Abeba™
1024/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15656647
|
Abeba™
1024/43 |
43 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15666647
|
Abeba™
1024/44 |
44 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15676647
|
Abeba™
1024/45 |
45 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15686647
|
Abeba™
1024/46 |
46 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15696647
|
Abeba™
1024/47 |
47 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15606657
|
Abeba™
1024/48 |
48 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- CE EN ISO 20345:2011 S2 SRA
- Smooth leather
- Black
- Steel toe cap
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3557)
- Sanitized treated
- Antistatic
- Breathable lining with Silver Point
- Adjustable instep area
- Double velcro fastening
- Reflective material
- Suitable for heel and foot lift
Specifications
CE EN ISO 20345:2011 S2 SRA | |
Leather | |
Polyurethane | |
Steel |
Black | |
Slip-resistant | |
1024 |