missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Light 1030 Shoes
Special lining with silver ions absorbs resperation. Includes lightweight PU-sole with high slip resistance.
66.91€
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 SB A, E, FO SRA |
---|---|
Color | White |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15676707
|
Abeba™
1030/35 |
35 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15686707
|
Abeba™
1030/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15696707
|
Abeba™
1030/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15606717
|
Abeba™
1030/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15616717
|
Abeba™
1030/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15626717
|
Abeba™
1030/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15636717
|
Abeba™
1030/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15646717
|
Abeba™
1030/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15656717
|
Abeba™
1030/43 |
43 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15666717
|
Abeba™
1030/44 |
44 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15676717
|
Abeba™
1030/45 |
45 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15686717
|
Abeba™
1030/46 |
46 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15696717
|
Abeba™
1030/47 |
47 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15606727
|
Abeba™
1030/48 |
48 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- CE EN ISO 20345:2011 SB A, E, FO SRA
- Smooth leather white
- Steel toe cap
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3556)
- Sanitized treated
- Antistatic
- Heel strap non-foldable, adjustable
- Breathable lining with Silver ions
- Instep area with elastic band
Specifications
CE EN ISO 20345:2011 SB A, E, FO SRA | |
Leather | |
Polyurethane | |
Steel |
White | |
Slip-resistant | |
1030 |