missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Light 1120 Shoes
Special lining with silver ions absorbs resperation. Includes lightweight PU-sole with high slip resistance.
74.00€
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 O1 FO SRA |
---|---|
Color | White |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15686937
|
Abeba™
1120/35 |
35 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15696937
|
Abeba™
1120/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15606947
|
Abeba™
1120/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15616947
|
Abeba™
1120/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15626947
|
Abeba™
1120/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15636947
|
Abeba™
1120/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15646947
|
Abeba™
1120/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15656947
|
Abeba™
1120/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15666947
|
Abeba™
1120/43 |
43 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15676947
|
Abeba™
1120/44 |
44 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15686947
|
Abeba™
1120/45 |
45 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15696947
|
Abeba™
1120/46 |
46 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15606957
|
Abeba™
1120/47 |
47 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15616957
|
Abeba™
1120/48 |
48 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- CE EN ISO 20347:2012 O1 FO SRA
- Smooth leather, perforated
- White
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3559)
- Sanitized treated
- Antistatic
- Breathable lining with Silver ions
- Double velcro fastening
- Reflective material
Specifications
CE EN ISO 20347:2012 O1 FO SRA | |
Leather | |
Polyurethane |
White | |
Slip-resistant | |
1120 |