missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Light 1131 Shoes
Click to view available options
Size:
35
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- CE EN ISO 20347:2012 O1 FO SRA
- Leather with Air-Mesh textile inlays
- White
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3559)
- Sanitized treated
- Antistatic
- Breathable lining with Silver ions
- Adjustable instep area
- Double velcro fastening
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20347:2012 O1 FO SRA |
| Color | White |
| Material | Leather |
| Size | 36 |
| Sole Features | Slip-resistant |
| Sole Material | Polyurethane |
| Style | 1131 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction