missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Light 1141 Shoes
Special lining with silver ions absorbs resperation. Includes lightweight PU-sole with high slip resistance.
63.45€
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E, FO SRA |
---|---|
Color | White |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15627087
|
Abeba™
1141/35 |
35 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15637087
|
Abeba™
1141/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15647087
|
Abeba™
1141/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15657087
|
Abeba™
1141/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15667087
|
Abeba™
1141/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15677087
|
Abeba™
1141/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15687087
|
Abeba™
1141/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15697087
|
Abeba™
1141/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15607097
|
Abeba™
1141/43 |
43 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15617097
|
Abeba™
1141/44 |
44 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15627097
|
Abeba™
1141/45 |
45 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15637097
|
Abeba™
1141/46 |
46 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15647097
|
Abeba™
1141/47 |
47 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15657097
|
Abeba™
1141/48 |
48 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- CE EN ISO 20347:2012 OB A, E, FO SRA
- Smooth leather white
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3558)
- Sanitized treated
- Antistatic
- Heel strap foldable, adjustable
- Breathable lining with Silver ions
- Instep area with elastic band
Specifications
CE EN ISO 20347:2012 OB A, E, FO SRA | |
Leather | |
Polyurethane |
White | |
Slip-resistant | |
1141 |