missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Light 1160 Shoes
Special lining with silver ions absorbs resperation. Includes lightweight PU-sole with high slip resistance.
69.10€
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, E, FO SRA |
---|---|
Color | White, Red |
Material | Leather |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15687137
|
Abeba™
1160/35 |
35 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15697137
|
Abeba™
1160/36 |
36 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15607147
|
Abeba™
1160/37 |
37 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15617147
|
Abeba™
1160/38 |
38 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15627147
|
Abeba™
1160/39 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15637147
|
Abeba™
1160/40 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15647147
|
Abeba™
1160/41 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15657147
|
Abeba™
1160/42 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15667147
|
Abeba™
1160/43 |
43 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- CE EN ISO 20347:2012 OB A, E, FO SRA
- Smooth leather
- White/Red
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3558)
- Sanitized treated
- Antistatic
- Heel strap non-foldable, adjustable
- Breathable lining with Silver ions
- Instep area with lacing
- Reflective material
Specifications
CE EN ISO 20347:2012 OB A, E, FO SRA | |
Leather | |
Polyurethane |
White, Red | |
Slip-resistant | |
1160 |