Learn More
Thermo Scientific™ Light module for Animal/Insect Hatching
Material: Stainless Steel; For Use With: All Thermo Scientific and Forma vertical light chambers - models 3906, 3909, 3928, 3942, 3943
Brand: Thermo Scientific™ 50158129
Additional Details : Weight : 12.60000kg
Description
Light module with 7 fluorescent bulbs. Choose module based on your application: ICH photostability testing, plant growth, animal hatching. Fluorescent bulbs vary based on chosen module to address specific light requirement of application. Please replace a
Light module for sample exposure with defined light. Please choose from three application-based versions:
- For ICH stability testing, light of module allows photo stability test according to ICH guidelines in 170 hours. Replacement bulb kit 50158286.
- For plant growth, light of module is high in blue and red for ideal growth of plants. Replacement bulb kit 50158287.
- For animal hatching, light of module mimics daylight. Replacement bulb kit 50158287.
NOTE: Please exchange all 7 bulbs at once for even light distribution.
Specifications
Light module animal hatching - for use with vertical light chambers | |
LED | |
Light Module | |
Stainless steel | |
2 years | |
27 kg | |
12.6 kg |
All Thermo Scientific and Forma vertical light chambers - models 3906, 3909, 3928, 3942, 3943 | |
Stainless Steel | |
Animal/insects hatching | |
7 fluorescent bulbs | |
59.5 lbs | |
27.8 lbs |