Learn More
Thermo Scientific™ LN2 Transfer Hose, 6 ft.
Provide the convenience, reassurance, and reliability required in the event of a power or mechanical failure with this LN2 transfer hose.
Brand: Thermo Scientific™ 4000401
298.90 EUR valid until 2026-05-31
BEST PRICE on Promo! Use promo code "28018" to get your promotional price.
Description
Provide the convenience, reassurance and reliability required in the event of a power or mechanical failure with Thermo Scientific™ Forma™ LN2 Transfer Hose. A must for critical storage applications, this system is for use with Forma ultra-low temperature freezers.
Features:- System is adjustable in 1°C increments to -150°C.
- Digital display constantly indicates actual cabinet temperature.
- Indicator lights when system is activated.
- Liquid flow is shut off automatically when freezer door or lid is opened.
- System is powered by rechargeable battery; low-battery light indicates when battery requires charging.
- Additional indicator light illuminates when cylinder is empty.
Ordering Information:
- Some models require freestanding system; others accept built-in systems.
- Specify freezer model and voltage when ordering.
Includes:
All necessary hardware except LN2 cylinder (must be ordered separately)
Specifications
| LN2 Transfer Hose (6 ft.) | |
| -150°C to +1°C | |
| Automatic |
| LN2 Transfer Hose | |
| LN2 Supply Tank |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.