missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Blue-Spirit Ever-Safe 8in. Thermometers
Brand: Fisherbrand™
Additional Details : Weight : 0.02400kg
Description
- Division: 1.00°C
- Length: 8 in. (20.3cm)
Specifications
Total Immersion | |
203 mm | |
-10°C | |
1°C |
8 in. | |
150°C | |
-10°C to +150°C | |
203 mm |