missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tuttnauer Luer to Hose
Shop All Tuttnauer Products
Click to view available options
Model:
A129
A131
A132
A133
A149
Description:
Female Luer to 1/4 in. Hose Barb
Female Luer to 3/16 in. Hose Barb
Male Luer to 1/4 in. Hose Barb
Male Luer to 1/4 in. Hose Holder
Male Luer to 3/16 in. Hose Barb
Size:
0.1875 in.
0.25 in.
Unit Size:
1 unit
Description
- PVDF or Stainless Steel Luer to hose adapter.
- Hose holder for Luer-lock attachment.
Specifications
Specifications
| Description | Female Luer to 1/4 in. Hose Barb |
| Material | Plastic |
| Product Type | Luer Adapter |
| Model | A132 |
| For Use With (Equipment) | Tiva Washer |
| Size | 0.25 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction