missing translation for 'onlineSavingsMsg'
Learn More

Tuttnauer Luer to Hose

Product Code. p-200007376 Shop All Tuttnauer Products
Click to view available options
Model:
A129
A131
A132
A133
A149
Description:
Female Luer to 1/4 in. Hose Barb
Female Luer to 3/16 in. Hose Barb
Male Luer to 1/4 in. Hose Barb
Male Luer to 1/4 in. Hose Holder
Male Luer to 3/16 in. Hose Barb
Size:
0.1875 in.
0.25 in.
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 17878279

Brand: Tuttnauer 467010018

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Luer to Hose adapter for Luer-lock attachment.

  • PVDF or Stainless Steel Luer to hose adapter.
  • Hose holder for Luer-lock attachment.

Specifications

Description Female Luer to 3/16 in. Hose Barb
Material Plastic
Product Type Luer Adapter
Model A129
For Use With (Equipment) Tiva Washer
Size 0.1875 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.