missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ M Series Indoor/Outdoor Industrial Vinyl Label Supply
This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
Brand: Brady™ 131607
Additional Details : Weight : 0.16100kg
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
- Conforms and adheres to difficult surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- All-in-one cartridge includes ribbon and label supply
Specifications
Label | |
BMP41 Label Printer, BMP51 Label Printer, BMP53 Label Printer | |
Thermal Transfer | |
68.58 mm | |
Permanent Acrylic | |
Label | |
Cartridge, Ribbon | |
1 Cartridge |
White on Clear | |
Vinyl | |
25 ft. | |
25 ft. x 1 in. | |
Not Autoclavable | |
Gloss | |
ASTM D 523; ASTM D 2979 |