missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M611 Label Printer Kit EU with Workstation PWID Suite

Product Code. 16109500
Click to view available options
:
M611 Label Printer Kit EU; Color Capability: Monochrome; Print Speed: 33.8 mm/s; Print Technology: Direct Thermal, Thermal Transfer; Resolution: 300 dpi; Weight (Metric): 1.6 kg
This item is not returnable. View return policy

Product Code. 16109500

Brand: Brady™ 199974

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Easily design the most complex labels in the field using only your smartphone before printing on reliable, industrial grade label materials with the BradyPrinter M611.

Print reliable labels with the Brady™ M611 Label Printer. Design any complex label in the field with a phone- once our Express app is installed, you can easily design complex labels with 1D and 2D codes and barcodes, serialize, use an extensive image library, include text or time stamps, and even import data from the cloud.

The M611 Printer is able to resist extreme temperatures, fire, chemicals, solvents, fuels, moisture or dirt. Its materials are designed to stay attached and remain legible in challenging conditions.

  • Supports over 800 standard parts, such as continuous tapes, die-cut and bulk label rolls, and custom made labels and tapes
  • Fast printing up to 33.8 mm/s
  • AC Adaptor, rechargeable battery
  • Color LCD touchscreen display
  • 2 year warranty
  • Includes EU power cord and Brady™ Workstation Product & Wire Identification Suite

Specifications

Display Type Color LCD Touchscreen
Print Technology Thermal Transfer
Width (English) 4.4 in.
Width (Metric) 113 mm
Height (English) 4.5 in.
Height (Metric) 115 mm
Depth (English) 11 in.
Depth (Metric) 279 mm
Autoclavable Not Autoclavable
Sterility Non-sterile
Color Capability Monochrome
Includes Printer, USB Cable, Quick Start Guide, AC Adaptor, EU Power Cord, USB Stick with Driver, Brady™ Workstation PWID Suite, Roll of PTL-97-488, M61-R4310 Ribbon
Languages Bulgarian, Croatian, Czech, Danish, Dutch, English, Estonian, Finnish, French, German, Hungarian, Italian, Norwegian, Polish, Portuguese, Romanian, Russian, Slovakian, Slovenian, Spanish, Swedish, Turkish
Memory 512 MB RAM, 256 MB Flash
Model M611
Print Speed 33.8 mm/s
Resolution 300 dpi
Connector Types Bluetooth, USB, USB 2.0
Temperature Range (Metric) 5°C to 49°C
Weight (English) 3.5 lb.
Weight (Metric) 1.6 kg
For Use With (Application) Circuit Board and Electrical Labeling, General Identification, Safety Identification
Warranty 2 Year
Voltage 110/240 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.