missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady Magicard™ - Monochrome Film - Black
Click to view available options
Color:
Black
Unit Size:
Each
Description
- This high-quality, monochrome ribbon guarantees to print 1000 single-sided cards.
- Includes a cleaning roller for dust free printing.
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | Magicard 300, Magicard 600, Pronto 100 |
| Print Technology | Thermal Transfer |
| Length (English) | 32.8 ft. |
| Width (English) | 2.4 in. |
| Length (Metric) | 10 m |
| Width (Metric) | 60 mm |
| Dimensions (L x W) | 10 m x 60 mm |
| Description | Magicard Monochrome Film - Black |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction