missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Magnetic Stirrer, Heating

Product Code. 10768672
Click to view available options
Speed:
80 to 1600 rpm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10768672

Brand: Karl Hecht™ 42071012

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stir and heat fluids and mixtures simultaneously with this digital display unit. Karl Hecht Magnetic Stirrer, Heating is quiet and maintains speed and temperature despite viscosity or frequency changes.

  • Digital display.
  • Acid-resistant stainless steel heating plate.
  • Feedback control system maintains speed and temperature despite viscosity or frequency changes.
  • Includes connection for safety contact thermometer.
  • Powerful, quiet split terminal motor.
  • Precise temperature control.
  • Power switch control lamp.
  • Separate buttons for exact speed control and heating.
  • Electric connecting cable with three-prong safety plug (1.5m).

Specifications

Speed 80 to 1600 rpm
Top Plate Material Stainless Steel
Display Digital
Voltage 230 V
Wattage 500 w
Frequency 50 Hz
Plug Type Three-wire Safety Plug
Includes Connection for safety contact thermometer.
Speed Control Electronic
Temperature Range (Metric) Up to 300°C
Type Magnetic Stirring Hotplate
Weight (Metric) 2.5 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.