missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Magnetic Stirring Bars

Product Code. 13417537
Click to view available options
Length (Metric):
40 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 13417537

Brand: Witeg™ 7 211 009

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

An excellent option for the agitation and stirring of fluids in the laboratory.

  • Manufactured from PTFE
  • Outer diameter of 8 mm, length of 40 mm
  • Cylindrical shape
  • With permanent magnet
  • Provided in packs of 10

Specifications

Color White
For Use With (Application) Fluid agitation, stirring
Diameter (Metric) 8 mm
Length (Metric) 40 mm
Material PTFE
Quantity 10/Pk.
Shape Cylinder
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.