missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Manager 3121 Shoes
Click to view available options
Size:
39
40
41
42
43
44
45
46
Unit Size:
1 pair
Description
- CE
- Calf leather
- Brown
- Antistatic leather outsole sole
- ESD dissipative according to DIN EN 61340
- Lining microfiber, respiration absorbing
- Instep area with lacing
- Leather insole
Specifications
Specifications
| Color | Brown |
| Liner Material | Microfiber |
| Material | Leather |
| Size | 44 |
| Sole Material | Leather |
| Style | 3121 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction