missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience Scan 100 Manual Colony Counter
Click to view available options
Display Type:
LCD
Unit Size:
Each
Description
Manual colony counter with LEDs Lighting, USB data transfer, black/white background (100-240V) delivered with:
- 1 white background plate
- 1 dia. 90 mm Petri dish adapter
- 1 black marker pen
- 1 power cable
- 1 USB cable
- 1 quick user guide
Specifications
Specifications
| Product Type | Manual colony counter |
| Display Type | LCD |
| Description | Scan 100 enables the accurate counting of colonies on any type of media. The integrated USB key enables to export the results to guarantee traceability. Diameter of Petri Dishes : dia. 55, 65, 90 and 150 mm |
| Color | Gray (STAINLESS STEEL) |
| Detection Method | Manual colony counter (from 0 to 1998 CFU) |
| Field | For all culture supports: Petri dishes: dia. 55 - 150 mm: PetriFilmTM, Compact DryTM, MC-Media PadsTM, easyPlateTM, filtration membranes |
| Magnification | The magnifying lens is in option (Ref. 435 001) |
| Material | Stainless Steel, Neoprene cell |
| Memory | Data export to LIMS, via USB, as CSV spreadsheet (ExcelTM) or text (WordTM) format |
| Model | Scan 100 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction