missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ Clear E-Lab Pump Tubing
Click to view available options
Tubing Size:
24
26
35
82
88
89
Unit Size:
15m
Each
Description
Use this tubing for general laboratory applications. Clear Tygon™ E-Lab Pump Tubing is ideal for inorganic chemicals and viscous fluids.
- Clear tubing for easy flow monitoring
- Nonaging, nonoxidizing
- Low gas permeability
- High dielectric constant
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Tygon E-Lab (E-3603) |
| Overall Length (Metric) | 1500 cm |
| For Use With (Application) | general transfer applications |
| Min. Operating Temperature (Metric) | -46°C |
| Packaging Quantity | 1 Each |
| Tubing Size | 26 |
| Flow Rate | 0.01 to 4L/min. |
| Hose Barb | 1/4in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction