missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Peroxide-Cured Silicone Spooled Pump Tubing

Product Code. 11880130
Click to view available options
Tubing Size:
14
15
16
17
24
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11880130

Brand: Masterflex™ 9640715

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent biocompatibility for a wide range of applications

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Greater physical compression capability
  • Pharmaceutical, biotech, peristaltic pumping, and food applications
  • Excellent heat resistance, low compression set, odorless, nontoxic, translucent
  • Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils.

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 4.8 mm
Material Peroxide-cured Silicone
Overall Length (English) 250 ft.
Overall Length (Metric) 76.2 m
For Use With (Application) applications requiring long, continuous runs of tubing
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 1 Each
Tubing Size 15
Flow Rate 1.7 to 100mL/min.
Hose Barb 3/16 in.
Height (Metric) 8.8 m
Maximum Pressure 40 psi
Vacuum Level 660 mm
Max. Operating Temperature (Metric) 230°C
Product Type Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.