missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Peroxide-Cured Silicone Spooled Pump Tubing
Click to view available options
Tubing Size:
14
15
16
17
24
Unit Size:
Each
Description
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
- Greater physical compression capability
- Pharmaceutical, biotech, peristaltic pumping, and food applications
- Excellent heat resistance, low compression set, odorless, nontoxic, translucent
- Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils.
Specifications
Specifications
| Certifications/Compliance | FDA approved; Prop 65 NA (no Prop 65 chemicals) |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 3.1 mm |
| Material | Peroxide-cured Silicone |
| Overall Length (English) | 250 ft. |
| Overall Length (Metric) | 76.2 m |
| Min. Operating Temperature (Metric) | -40°C |
| Tubing Size | 16 |
| Flow Rate | 480 mL/min |
| Hose Barb | 1/8 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction