missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ C/L™ Analog Variable-Speed Pump with Single-Channel Pump Head for Microbore Tubing
New head design provides more positive tubing retention and improved flow performance
Brand: Masterflex™ 77122-26
Additional Details : Poids : 1.00000kg
Description
- Separate 1-turn speed control and CW/OFF/CCW switch with green LED power indicator—maintain speed setting when you turn pump on/off or reverse direction ”Max” button runs pump at 100% of maximum rpm—use to prime or to rapidly flush tubing
- Reversible permanent magnet DC motor for pumping fluid in either direction
- Remote start/stop control available using contact closure connection on back of the pump
- Pumps accept continuous lengths of microbore tubing for a clean, uninterrupted flow path with no fittings
Specifications
C/L™ Single-Channel | |
1 | |
Separate single-turn | |
5 ft. (1.5m) 0.89mm ID Tygon LFL Tubing | |
17.8 x 9.5 x 8.9 cm | |
Acetal Co-polymer (Rollers), Noryl (Case), Polypropylene (Pump Head), PPS (Pump Head), Stainless Steel (Pump Head) | |
15 psig | |
Variable-Speed | |
IP22 | |
177.8 mm | |
+105 °F |
0.06 to 43 mL/min. | |
Reversible permanent magnet DC | |
2011/65/EU (RoHS Directive), CCC, CE, cUL, EN 61326 1/A2: 2001 (EMC Directive), EN 809 (EU Machinery Directive), UL | |
Ideal for consistent fluid delivery in chromatography, spectroscopy, and dispensing applications | |
12 VDC | |
Yes | |
LED | |
12 VDC | |
88.9 mm | |
88.9 mm | |
+32 °F |