missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Amber Soda-Lime Bottles

Product Code. 15798047
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
Unit Size:
Pack of 10
Product Code. Capacity (Metric) unitSize
15798047 500 mL Pack of 10
15768047 50 mL Pack of 10
15778047 100 mL Pack of 10
15788047 250 mL Pack of 10
4 options
This item is not returnable. View return policy

Product Code. 15798047

Brand: MBL SBA106

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for the storage of light sensitive materials

  • Complies with ISO 4796-2
  • Amber soda-lime glass bottles with ground neck
  • UV absorbent up to 500nm
  • Supplied with polyethylene stoppers
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Amber
Diameter (English) 85mm
Material Soda Lime Glass
Quantity 10/Pk.
Standard Taper Joint 24/29
Height (Metric) 163 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.