missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Med-Comfort Disposable Nitrile Examination Gloves, Powder-Free, Black
Click to view available options
Size:
Medium
X-Large
Description
- Good chemical resistance
- Latex free
- Textured fingertips
- Ambidextrous
- Powder-free
- Non-sterile
- Color: Black
- AQL 1.5
- Food grade according to Regulation (EC) 1935/2004
- PPE Category III
- Class I Medical device
Specifications
Certifications/Compliance | AQL 1.5, Food grade according to Regulation (EC) 1935/2004, PPE Category III, Medical Device Class I; EN 420, EN 455, EN 374-1:2016/Typ B, JKL, EN 374-3:2003, EN 374-5:2016 |
Color | Black |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (Metric) | 0.08 mm |
Size | X-Large |
Model | 01181XL |
Length (Metric) | 24 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'