missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Tall Lab Fridge/Freezer
Shop All Liebherr Products
Click to view available options
Model:
LCV4010
LCV4010-20
Unit Size:
Each
Description
Optimal temperature accuracy with low power consumption
- Double refrigeration system with ventilated refrigerator and static bottom freezer
- Features two engines and two regulators for stable, even temperatures in each compartment
- Ventilation stops when refrigerator door is opened
- Safety “anti-freeze” thermostat
- Energy-efficient system uses eco-friendly, hydrocarbon-based refrigerant
- Electronic controller with symbols indicate the operating status of the appliance at all times
- Double digital temperature display enables temperatures to be set to 0.1°C accuracy
- Flush-mounted with an easy-clean membrane keypad for maximum hygiene
- Remote temperature monitoring possible via RS 485 connection (software + accessory interface)
- Integrated optical and audible alarm systems
- Alerts for high temperature, open door, power failure (when power returns) and sensor defect
- Integrated data memory
- Logs the maximum and minimum internal temperatures since last setting
- Records data about the last three temperature alarms and power failures
- Coated steel body with ABS interior and HDPE insulation
- Adjustable-height grid shelves in refrigerator
- Transparent freezer drawers can be removed for direct storage on glass shelves beneath each drawer
- Reversible, self-closing doors with key lock have interchangeable hinges for right or left open
Specifications
Specifications
| Capacity (Metric) Freezer | 107 L |
| Capacity (Metric) Refrigerator | 254 L |
| Temperature Range (Freezer) | -9°C to -30°C |
| Temperature Range (Refrigerator) | 3°C to 16°C |
| Door Style | Reversible, Self-closing, with Lock |
| No. of Doors | 2 |
| Drawers | Transparent (Freezer) |
| No. of Drawers | 3 (Freezer) |
| Shelves | 5 (4 Adjustable) Refrigerator, Glass Selves Below Drawers (Freezer) |
| Capacity (Metric) Shelf | 45 kg/full shelf, 24 kg/half shelf |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction