missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Melvin MF Safety Shoes
Keep your shoes on whenever you enter the factory or go through security gates. The metal-free shoe saves you plenty of time over the course of the day. The microfiber top is easily maintained, supports the foot properly and is amazingly soft, supple and comfortable.
114.24€ - 120.00€
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Melvin MF |
Liner Material | Hydro-Tec™ Antibacterial |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15918441
|
Emma Safety Footwear
MM43864739 |
39 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15928441
|
Emma Safety Footwear
MM43864740 |
40 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15938441
|
Emma Safety Footwear
MM43864741 |
41 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15948441
|
Emma Safety Footwear
MM43864742 |
42 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15958441
|
Emma Safety Footwear
MM43864743 |
43 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15968441
|
Emma Safety Footwear
MM43864744 |
44 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15978441
|
Emma Safety Footwear
MM43864745 |
45 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15988441
|
Emma Safety Footwear
MM43864746 |
46 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
15998441
|
Emma Safety Footwear
MM43864747 |
47 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
- S3-Safety shoe with sole plate for wet work
- Microfber construction
- TPU GripForce™ Easy Twist Outsole
- Metal-free
- Chrome-free lining
- 3M™ Reflective Striping
- ESD certified
- Hydro-Tec™ Sanitized Silver
Specifications
EN ISO 20345:2011 | |
Black | |
Hydro-Tec™ Antibacterial | |
Composite |
Laces | |
Melvin MF | |
Microfiber |