missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Men-T-Shirt 7459-Black 100% Cotton
Shop All Uvex Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Unit Size:
Each
Description
- Black
- Material: 100% combed cotton, 145 g/m² Single Jersey Classical T-shirt form of combed cotton and Single Jersey.
- Neck tape
- Elastic cuffs on neck
- Color-stable and easy care
- Size: XS - 6XL
- Care instructions: 60°C washable, chlorinate impossible, ironing: II-points, tumble dryer impossible
Specifications
Specifications
| Size | 2X-Large |
| Gender | Men's |
| Material | Cotton |
| Color | Black |
| Neck Style | Hooded |
| Seam Type | Taped |
| Sleeve Style | Long Sleeve |
| Disposable | Reusable |
| Product Type | Multiple Use General Purpose Shirts |
| Thickness | 140 g/m² |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction