missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Metal Combination Electrode Pt 8280
Shop All SI Analytics Products
Click to view available options
Connector Types:
Plug Head
Unit Size:
Each
Description
- Reference system: Silamid™
- Shaft material: glass
- Electrolyte: KCl 3 mol/l
- Connection cable: for plug head: e.g. L 1 A
- Fixed cable: 1 m long, with plug A acc. to DIN 19262 or with BNC plug
Specifications
Specifications
| Connector Types | Plug Head |
| Junction | KPG™ |
| Material | Glass Shaft |
| Model | Pt 8280 |
| Temperature (Metric) Range | -5°C to +100°C |
| Length (Metric) | 120 mm |
| Diameter (Metric) | 12 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction