missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GA International Metal Rack Labels for Barcode and Thermal Printers on Large Roll
Click to view available options
Color:
Beige
Brown
Green
Light Blue
Light Mint
Light Pink
Light Yellow
Mint
Orange
Red
Violet
Dimensions (LxW):
101.6 x 101.6 mm
25.4 x 25.4 mm
41.3 x 15.9 mm
50.8 x 25.4 mm
76.2 x 50.8 mm
Unit Size:
Pack of 1000
Pack of 2000
Pack of 4000
Pack of 500
Description
- Specifically designed for the identification of metal and stainless-steel surfaces
- Resistant to extreme cryogenic conditions, including liquid nitrogen (-196°C) and ultra-low temperature freezers
- Printable with all major brands of barcode printers
- Stored on a large roll with core size of 76.2 mm
Specifications
Specifications
| Adhesive Type | Permanent |
| Color | Orange |
| Finish | Gloss |
| Format | Roll |
| Material | Thermoplastic Film |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Labels per Row | 1 Label |
| Quantity | 500/Pk. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction