missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Methyl cellulose, viscosity 15 cPs, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 g
500 g
2.5 kg
Description
Methyl cellulose is used as an emulsifying and suspending agent in cosmetics, pharmaceutics and the chemical industry. It is used therapeutically as a bulk laxative.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Physical Form | Powder |
Merck Index | 14,6040 |
Solubility Information | Soluble in cold water. |
Quantity | 500 g |
Odor | Odorless |
Chemical Name or Material | Methyl cellulose, Viscosity: 15cPs |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'