missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SP Bel-Art™ Metric Elliptical (Egg-Shaped) Spinbar Magnetic Stirring Bars
Shop All SP Scienceware Products
Click to view available options
Length (Metric):
16 mm
38 mm
40 mm
51 mm
64 mm
Diameter (Metric):
6 mm
16 mm
19 mm
20 mm
Unit Size:
Each
Pack of 10
Description
- Contoured egg shape is ideal for use in round-bottom vessels / flasks; ensures complete mixing
- Offers minimal contact when used in plastic containers; minimizes scraping
- Egg shape provides pivot point without a separate ring or abrupt change in contour for smoother mixing
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE Coating - Superior Chemical Compatibility
- Magnets are egg-shaped for more uniform ‘strength’ throughout the bar, except three smallest sizes have a cylindrical magnet
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safe
Spezifikation
Spezifikation
| Autoclavable | Autoclavable |
| Color | White |
| Coating | PTFE, FDA-grade, USP Class VI |
| Diameter (Metric) | 6 mm |
| Length (Metric) | 16 mm |
| Material | PTFE |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur