missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH™ Sterile Gloves

Product Code. p-7250212 Shop All Ansell Products
Click to view available options
Size:
6.5/7
7.5/8
8.5/9
Unit Size:
50 pairs
This product contains natural rubber latex which may cause allergic reactions, including anaphylactic responses.

Product Code. 17883822

Brand: Ansell 553343

Only null left
Add to basket
Edge
Add to basket
This product contains natural rubber latex which may cause allergic reactions, including anaphylactic responses.

Latex, powder-free gloves with high comfort and grip for use in industrial applications.

  • An inner polyacrylate coating creates a softer feel on the user's hands, making donning easier even with wet hands
  • Natural rubber latex formulation ensures a comfortable, well-fitting glove
  • Extensive leaching phases ensure a very low residual protein content
  • Textured fingers provide a safe and secure grip in wet or dry conditions
  • High tactile sensitivity and dexterity
  • Packaged in pairs with a protective double wrappolyisopreneng
  • Minimizes Type I allergy
  • For use in industrial applications

Specifications

Certifications/Compliance CE 2797, ISO 13485, ISO 9001, ISO 10993-10:2004
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, EN 455 1-4
Accelerator Free No
Applications Industrial
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.7 mil
Finger Thickness (Metric) 0.17 mm
Latex Free No
Material Latex
Palm Thickness (English) 5.9 mil
Palm Thickness (Metric) 0.15 mm
Powdered Powder Free
Product Type Latex Gloves
Size 7.5/8
Sterility Sterile
Thickness (English) 5.9 mil
Thickness (Metric) 0.15 mm
Model MICRO-TOUCH-323039
Length (English) 9.6 in.
Length (Metric) 245 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.