missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH White Nitrile

Product Code. 16316921 Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 150
This item is not returnable. View return policy

Product Code. 16316921

Brand: Ansell 700153

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

MICRO-TOUCH White Nitrile examination glove with textured fingertips.

  • Protects from latex Type 1 allergies
  • 150-count packaging reduces waste
  • Textured fingertips for secure handling of medical instruments
  • Polymer inner coated for easy donning
  • Tested for use with chemotherapy drugs

Specifications

Certifications/Compliance (Europe) ASTM D6319, CE 0493, Category III, Medical Device Regulation (EU) 2017/745 Class I, EN 455 1-4, EN 421:2010, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, FDA21 CFR 177-2600-US Food Contact Approved, ISO 9001, ISO 10993-10:2002, ISO 13485, Food Type: Rubber, UKCA
Chemotherapeutic Rated Yes, in accordance with ASTM D6978 (Not listed in the US FDA 510k)
Accelerator Free Yes
Applications Healthcare
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.1 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Medium
Sterility Non-sterile
Thickness (English) 2.8 mil
Thickness (Metric) 0.07 mm
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.