missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Microbore Tubing Links
Microbore Tubing Links are for use with the Manostat™ Carter Variable Flow pumps.
113.00€
Product Code | Brand | Material | Color | Diameter (Metric) Inner | Tubing Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Color | Diameter (Metric) Inner | Tubing Size | Price | Quantity & Availability | ||
11997855
|
Thermo Scientific™
72460279 |
Thermal-set Rubber, Siloxane Polymers, Amorphous Silica | Translucent Clear to Light Amber | 2.79 mm | 48 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
Description
Thermo Scientific™ Microbore Tubing Links are for use with the Manostat™ Carter Variable Flow pumps.
Tygon™ R-3603 PVC
- Thermoplastic Tygon R-3603 PVC based material with plasticizer
- Firm stiff material
- Transparent, clear in color
- Temperature range -58° to +165°F (-50° to +74°C)
- FDA 21 CFR 175.300
Silicone Platinum Cured
- Thermal set rubber
- Siloxanes polymers and amorphous silica
- Excellent compression strength
- Soft material
- Translucent, clear to light amber in color
- Temperature range -60° to +460°F (-51° to +232°C)
- USP Class IV FDA 21 CFR 177.300
Pharmed / Santoprene
- Thermoplastic elastomer
- Polypropylene-based material with USP mineral oil
- Excellent tensile strength
- Opaque, beige in color
- Temperature range -75° to +275°F (-59° to +135°C)
- Meets USP Class IV FDA 21 CFR 177.2600 NSF Listed (Standard 51)
Viton™ Fluoroelastomer
- Thermal set rubber
- Viton B (67% Fluorine)
- Firm stiff material
- Opaque, black in color
- Temperature range -25° to +400°F (-32° to +205°C)
Specifications
Manostat Carter variable-flow pumps |