missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Microflex™ 93-823 Series Single Use Nitrile Gloves
Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Unit Size:
Pack of 100
Description
- Single use nitrile gloves
- Clinically proven to decrease redness and itchiness associated with contact dermatitis
- Engineered without the use of chemical additives (including accelerators) that are known skin irritants
- Safe for those with sensitive skin or prone to allergic reactions
- Textured fingertips
- Reduced amount of surfactant used to produce the glove results in a secure and confident grip for handling objects
- Increased sensitivity due to the thin polymer design resulting in a palm thickness of 0.06mm and fingertip thickness of 0.10mm
- Ultra-soft materials provide comfort and good fit for long wear periods with leads to increased worker productivity
Applications:
- Analytical testing/Measurements
- Assembly and inspection
- Biotechnologies
- Cleaning
- Crime scene analysis
- Handling small and sensitive parts and materials
- Janitorial and maintenance work
- Laboratory analysis
- Light duty assembly
- Preparing pharmaceutical products
Specifications
Specifications
| Certifications/Compliance | EN 420:2003 + A1:2009 and EN 374:2003 |
| Description | Grip design: Textured fingertips |
| Color | Blue |
| Material | Nitrile |
| Powdered | Powder Free |
| Product Type | Nitrile Gloves |
| Size | 5.5/6 |
| Thickness (Metric) | 0.06 mm |
| Glove Cuff Style | Beaded |
| Packaging Type | 1000 gloves per shipper carton, 100 gloves per dispenser, 10 dispensers per shipper carton |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction