Learn More
Ansell Edmont™ Microflex™ 93-856 Series Single Use Nitrile Gloves
Allows hands to be visible in low light situations and at greater distances. Ansell Edmont™ Microflex™ 93-856 Series Single Use Nitrile Gloves are high visibility nitrile exam gloves.
Brand: Ansell Edmont™ 93856100
Additional Details : Poids : 0.77040kg
Description
- Single use nitrile gloves
- Bright orange color allows hands to be visible in low light situations and at greater distances
- Increased safety conditions for variety of work environments.
- Resists variety of industrial chemicals for longer periods than other nitrile disposable gloves
- Extended cuff offers an increased level of protection in an exam grade glove in the highly sensitive wrist and forearm areas
- Textured fingers ensure strong grip and maximum worker protection
- Powder-free
- Not made with natural rubber latex, to help protect from Type 1 skin allergies, skin irritation and dryness
Applications:
- Assembly and inspection
- Emergency services
- Laboratory analysis
- Laboratory testing
- Maintaining equipment and instruments
- Maintenance and equipment cleanup
- Paint and spray shops
- Patient examinations
- Protection from blood and other bodily fluids
- Warehouse work
- Re-fueling
- Crime scene analysis
- Exploration, drilling and blasting
Specifications
0.13mm | |
Beaded | |
100 gloves per dispenser, 10 dispensers per shipper carton, 1000 gloves per shipper carton | |
9.5 to 10 | |
Powder-free | |
270 mm |
Grip design: Textured fingers | |
Nitrile | |
93-856 | |
Single use gloves | |
Orange | |
EN 420:2003 + A1:2009 and EN 374:2003 |