missing translation for 'onlineSavingsMsg'
Learn More

Ansell Edmont™ Microflex™ 93-856 Series Single Use Nitrile Gloves

Product Code. 15368295
Click to view available options
Size:
10.5/11
6.5/7
7.5/8
8.5/9
9.5/10
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15368295

Brand: Ansell Edmont™ 93856090

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Allows hands to be visible in low light situations and at greater distances. Ansell Edmont™ Microflex™ 93-856 Series Single Use Nitrile Gloves are high visibility nitrile exam gloves.

  • Single use nitrile gloves
  • Bright orange color allows hands to be visible in low light situations and at greater distances
  • Increased safety conditions for variety of work environments.
  • Resists variety of industrial chemicals for longer periods than other nitrile disposable gloves
  • Extended cuff offers an increased level of protection in an exam grade glove in the highly sensitive wrist and forearm areas
  • Textured fingers ensure strong grip and maximum worker protection
  • Powder-free
  • Not made with natural rubber latex, to help protect from Type 1 skin allergies, skin irritation and dryness

Applications:

  • Assembly and inspection
  • Emergency services
  • Laboratory analysis
  • Laboratory testing
  • Maintaining equipment and instruments
  • Maintenance and equipment cleanup
  • Paint and spray shops
  • Patient examinations
  • Protection from blood and other bodily fluids
  • Warehouse work
  • Re-fueling
  • Crime scene analysis
  • Exploration, drilling and blasting
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN 374:2003
Description Grip design: Textured fingers
Color Orange
Disposable Single-use
Material Nitrile
Powdered Powder Free
Product Type Nitrile Gloves
Size 8.5/9
Thickness (Metric) 0.13 mm
Glove Cuff Style Beaded
Packaging Type 100 gloves per dispenser, 10 dispensers per shipper carton, 1000 gloves per shipper carton
Series 93-856
Length (Metric) 270 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.