missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Microsart™ Cellulose Nitrate Membrane Filter Units, Gridded, Grey/White, 0.45μm
Sartorius Stedim Biotech™ Microsart™ Cellulose Nitrate Membrane Filter Units, Gridded, Black/White 0.45μm combine a funnel, a filter base and a gridded membrane filter in one unit.
228.00€ - 1490.00€
Specifications
Color | Gray/White Grid |
---|---|
Material | Polypropylene Funnel, ABS Base |
Material (Membrane) | Cellulose Nitrate |
Pore Size | 0.45 μm |
Sterility | Sterile |
Product Code | Brand | Description | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | No. per Pack | Price | Quantity & Availability | ||||
15912570
|
Sartorius Stedim Biotech™
16D03--10-H6-ACG |
Funnel capacity: 100mL | 27 individually packed |
228.00€
Pack of 27 |
Estimated Shipment: 13-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15922570
|
Sartorius Stedim Biotech™
16D03--25-H6--BS |
Funnel capacity: 250mL | 6 bags of 8 |
1490.00€
Pack of 16 |
Estimated Shipment: 13-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Ready-to-use, sterile filter units combine a funnel, a filter base, and a gridded membrane filter in one unit.
- Suitable for the detection and enumeration of microorganisms in pharmaceuticals, cosmetics, food, beverages, water, and other liquids.
- Suitable for use in pharma/biotech, food and beverage, environmental/water testing.
- Suitable for microbial enumeration.
- Sterilized by gamma irradiation.
Specifications
Gray/White Grid | |
Cellulose Nitrate | |
Sterile |
Polypropylene Funnel, ABS Base | |
0.45 μm | |
47 mm |