missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Microscope Slides

Product Code. p-7010024
Click to view available options
Thickness (Metric):
1 mm
1 to 1.2 mm
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 17244884

Brand: Epredia™ AG00000201E01MNZ20

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Premium slides manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to be used in routine histology and microbiology applications.

  • Manufactured from Swiss extra-white soda-lime glass
  • Reduced iron content for low self-fluorescence
  • Greenish shimmer minimized
  • Guaranteed optimum, faultless transparency
  • Clean, flat and suitable for immediate use
TRUSTED_SUSTAINABILITY

Specifications

Edges 90°, Ground
Material Soda Lime Glass
Thickness (Metric) 1 mm
Coating Uncoated
Writing Surface No
Dimensions (L x W) 76 x 26 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.