missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Microscope Slides with Cavity

Product Code. 17204173
Click to view available options
:
Standard Tip
This item is not returnable. View return policy

Product Code. 17204173

Brand: Heinz Herenz 1042001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Microscope slides with cavity. Ground edges and 1 cavity.

  • Microscopic slides with cavity
  • Ground edges
  • 76 x 26 mm
  • With 1 cavity

Specifications

Length (Metric) 75 mm
Width (Metric) 25 mm
Sterility Non-sterile
Edges Ground
Frosted Not Frosted
Material Glass
Precleaned No
Thickness (Metric) 1 mm
Type Microscope Slide
Well Count 1
Color Transparent
Corner Style Plain
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.