missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Microscope Slides, Half-White Glass
Description
- Half-white glass.
- Noncorrosive glass.
- Cut edges.
- Box: 50 pieces.
Specifications
Specifications
| Length (Metric) | 76 mm |
| Width (Metric) | 26 mm |
| No. per Case | 50 Pieces |
| Edges | Cut |
| Material | Glass |
| Thickness (Metric) | 1 mm |
| Color | Half White |
| Height (Metric) | 1 mm |
| Dimensions (L x W) | 76 x 26 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction